Free Shipping : For every order of $350 or more with the promo code : FREESHIP

TIRE FITTING PASTE 11LBS (5 KG)

890.1221 - UNSPSC 25172500
TIRE FITTING PASTE 11LBS (5 KG) TIRE FITTING PASTE 11LBS (5 KG)
TIRE FITTING PASTE 11LBS (5 KG)

Delivery

In stock delivery from our warehouses.

For fitting of car, truck and motorcycle tires

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

4 pieces in stock at Vaughan, ON as of 6:06 PM. Directions. Call: (289) 474-5447

1 pieces in stock at Mississauga, ON as of 6:06 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Colour White
Consistency Creamy, solid
Contents 5 kg
Flash Point > 100 °C (212 °F)
pH Value 5.5 - 6.0
Processing Temperature -15 °C to +50°C (+5 °F to +122 °F)
Density at 20°C 1.04 g/cm³
Shelf Life 24 months
EAN 4045989518722

Features

Excellent lubrication
Pressure-resistant, transparent fitting film
Short aeration time
Tire and rim care with “FORMULA G”
pH-neutral
Physiologically safe
Free of harmful solvents
Keeps tire bead supple and operable during storage in summer/winter
Silicon-free

Benefits & Advantage

Low force required for quick fitting of the tire
Reduced wear of tire fitting equipment
Gentle on tire bead and rim
Better centering of the tire on the rim
Low consumption due to sparing use of material
No splashing and soiling when the tire snaps onto the rim
Non-positive bonding between tire and rim shortly after fitting
Reduces complaints and consequential costs for possible re-balancing
Saves costs for unnecessary checks of balancing equipment by service technicians
Keeps tire rubber supple and assures permanent sealing between rim and tire bead
Fights rust (non-corrosive)
Prevents sticking of the tire to the rim
No aggressive effect on tire rubber or rim
Skin and environment friendly

Instructions

Use with brush or sponge
Tire removal: Press tire off rim with suitable equipment. Apply tire fitting paste sparingly to rim and tire bead using a brush or sponge
Tire fitting: Prior to fitting a new tire, clean the rim of all residual fitting paste in the area of the tire bead. We recommend using brake cleaner for this purpose. Remove possible rust with a wire brush. These preparations will enhance the effectiveness of the Würth tire fitting paste. Apply a thin coat of tire fitting paste on the tire bead and the rim and fit the tire using the appropriate tire fitting equipment. Expert fitting of the tire is a basic requirement to achieve the best possible running characteristics of the tire

Notices

This information is only a recommendation based on our experience. Preliminary testing required

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-03-02
TRES BIEN
2020-12-15
Très bien
2020-11-09
THUMBS UP
2020-09-29
Excellent for mounting tires of any size
2020-06-02
I would recommend this product to any shop owner that installs tires.
2020-04-27
Bon produit a bon prix !
2019-11-25
very good
2019-06-10
Good consistent product. No complaints from the Tech's when mounting tires
2018-11-26
Good product
2018-11-19
The guys in the shop prefer this over the liquid stuff every time